Motion
23310-010
Hydraulic Motor Replacement Part -
MI ITEM #02104699
MFR #23310-010
Price$748.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #02104699
MFR #23310-010

Mfr description
23310-10 BRG & SHAFT S/A
  • Available in a variety of configurations and sizes
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$748.69/each

Specifications

Dimensions

  • Overall Height
    1.96 in
  • Overall Length
    6.70 in
  • Overall Width
    1.96 in
  • Weight
    88.19 oz

Details

  • For Use With
    4000 Series Geroler Motors
  • Replacement Part Type
    Shaft & Bearing
  • Series
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)