Motion
TS3-R2514CS280PX1

NTN
TS3-R2514CS280PX1

Angular Contact Bearing - Open, C0
Mi Item #02104711
MFR #TS3-R2514CS280PX1
Price$5,858.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-R2514CS280PX1

Angular Contact Bearing - Open, C0
Mi Item #02104711
MFR #TS3-R2514CS280PX1

Mfr description
TS3-R2514CS280PX1 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,858.78/each

Specifications

Dimensions

  • Precision Rating
    Not Rated
  • Weight
    21.5 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    TS3-R2514CS280PX1 CYLINDRICAL ROLLER BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Angular Contact Bearings
  • Series
    TS3
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359205787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)