Specifications
Dimensions
- Precision RatingNot Rated
Details
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Closure TypeOpen
- DescriptionTS3-R2515CS280PX2 CYLINDRICAL ROLLER BRG
- Finish CoatingUncoated
- Internal ClearanceC0
- Product TypeAngular Contact Bearings
- SeriesTS3
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4547359205817
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)