Motion
59-004-P2
Apollo® Y Strainer - 3/4 NPT, Bronze Material, 400 psi CWP, 125 psi SWP, Size 20 Mesh, Stainless Steel Screen, Tapped Cap with Plug
MI ITEM #02104731
MFR #59-004-P2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® Y Strainer - 3/4 NPT, Bronze Material, 400 psi CWP, 125 psi SWP, Size 20 Mesh, Stainless Steel Screen, Tapped Cap with Plug
MI ITEM #02104731
MFR #59-004-P2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59-004-P2 BRONZE "Y" STRAINER

Specifications

  • Connection Gender
    Female
  • Port Size
    3/4 NPT
  • Body Material
    Bronze
  • Cold Working Pressure Cwp
    400 psi
  • Steam Working Pressure Swp
    125 psi
  • Mesh Screen Size
    Size 20
  • Options
    Tapped Cap with Plug
  • Cap Size
    1/2 NPT
  • Overall Length
    3.870 in
  • Screen Material
    Stainless Steel
  • Max Operating Temperature Steam
    350 °F
  • Maximum Operating Pressure
    125 psig
  • Max Operating Temperature Wog
    150 °F
  • Weight
    111 lbs
  • Overall Width
    3.87 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text