Specifications
Dimensions
- Bore Diameter2.3270 in
- Compatible Bore Diameter2.3270 in
Details
- Country of OriginUS
- Product TypeBearing End Caps & Covers
- UPC_NO782475958443
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)