Motion
SDCF 2

MCGILL
SDCF 2

Flat Cam Follower - Special Duty Inch CAMROL (SDCF) Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #02104791
MFR #SDCF 2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SDCF 2

Flat Cam Follower - Special Duty Inch CAMROL (SDCF) Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #02104791
MFR #SDCF 2

Mfr description
SDCF 2" CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Retained (caged) needle rolling elements Hex hole on thread face Metal expansion plug and rubber-lipped seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    0.8750 in
  • Thread Size
    7/8-14
  • Weight
    1.3 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Manufacturer Catalog Number
    SDCF 2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166116095
  • Max Rpm
    3900 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4000 lbf
  • Radial Static Load Capacity
    6700 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Special Duty Inch CAMROL (SDCF)
  • Stud Type
    SDCF - Stud
  • UPC_NO
    726166116095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)