Motion
SDMCF 50

MCGILL
SDMCF 50

Flat Cam Follower - Special Duty Metric CAMROL (SDMCF) Series, 50 Roller Dia, 30 mm Roller Width, 20 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #02104797
MFR #SDMCF 50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SDMCF 50

Flat Cam Follower - Special Duty Metric CAMROL (SDMCF) Series, 50 Roller Dia, 30 mm Roller Width, 20 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #02104797
MFR #SDMCF 50

Mfr description
SDMCF 50 METRIC CAM FOLL
  • Metric stud type cam follower Cylindrical outside diameter Retained (caged) needle rolling elements Hex hole on thread face Metal expansion plug and rubber-lipped seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    50
  • Roller Width  
    30 mm
  • Stud Diameter  
    20 mm
  • Thread Size
    M20.1.5
  • Weight
    1.1 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Manufacturer Catalog Number
    SDMCF 50
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166116316
  • Max Rpm
    3900 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3991 lbf
  • Radial Static Load Capacity
    6699 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Special Duty Metric CAMROL (SDMCF)
  • Stud Type
    SDMCF - Stud
  • UPC_NO
    726166116316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)