Motion
9735270
Hydraulic Gauge - 60 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), None - Dry Case Filled
MI ITEM #02104820
MFR #9735270
Your Price$140.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 60 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), None - Dry Case Filled
MI ITEM #02104820
MFR #9735270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$140.02/each(List $193.22)

Overview

Mfr description
232.54 2.5 60PSI/BAR 1/4 B

Specifications

  • Gauge Type
    Process
  • Gauge Pressure Range
    60 psi
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    2-1/2 in
  • Lens Material
    Safety Glass
  • Case Filling
    None - Dry Case
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Thread Connection
    1/4 NPT
  • Seal Material
    Nitrile
  • Overall Depth
    55.5 mm
  • Mounting Type
    Center Back Mount (CBM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text