Motion
D80CTL30
Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 30 Teeth, 3020 Bushing
MI ITEM #02104847
MFR #D80CTL30
Your Price$513.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 30 Teeth, 3020 Bushing
MI ITEM #02104847
MFR #D80CTL30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$513.10/each(List $641.38)

Overview

Mfr description
D80CTL30 3020 HT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    3020
  • Number Of Teeth
    30
  • Number Of Strands Across
    2
  • UPC_NO
    097039366054
  • Weight
    25.10 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text