Motion
4030-F-SS
Needle Valve - 4 in, Male Adapter, x 3 in, Male NPT, Straight
MI ITEM #02104927
MFR #4030-F-SS
Your Price$334.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 4 in, Male Adapter, x 3 in, Male NPT, Straight
MI ITEM #02104927
MFR #4030-F-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$334.13/each(List $461.11)

Overview

Mfr description
4030FSS

Specifications

  • Body Material
    316 Stainless Steel
  • Fitting Shape
    Straight
  • Application
    Designed for use with liquids.
  • End 1 Type
    Male Adapter
  • End 1 Size
    4 in
  • End 2 Type
    Male NPT
  • End 2 Size
    3 in
  • Seal Material
    No Seal
  • Material
    316 Stainless Steel
  • Maximum Operating Pressure
    100 psi
  • Coupler Type
    Type F Male Adapter x Male Thread
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text