Motion
LFR50/8-6-2RS-RB

INA (SCHAEFFLER)
LFR50/8-6-2RS-RB

V-groove Yoke Roller - 24 mm Roller Dia., 11 mm Width, 8 mm Bore Dia., Sealed
Mi Item #02104932
MFR #LFR50/8-6-2RS-RB
Price$371.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LFR50/8-6-2RS-RB

V-groove Yoke Roller - 24 mm Roller Dia., 11 mm Width, 8 mm Bore Dia., Sealed
Mi Item #02104932
MFR #LFR50/8-6-2RS-RB

Mfr description
LFR50/8-6-2RS-RB TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.43/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Groove Angle
    30 °
  • Point Diameter  
    22.8 mm
  • Roller Diameter  
    24 mm
  • Roller Width  
    11 mm
  • Weight
    0.07 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Stainless Steel
  • Closure Type
    Sealed
  • Lubrication Hole Location
    None
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    3670 N
  • Radial Static Load Capacity
    2280 N
  • Roller Material
    Chrome Steel
  • Roller Shape
    V-Grooved
  • Series
    LFR50/8
  • UPC_NO
    4054369830149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)