Motion
H3518X1

BROWNING
H3518X1

1879121 Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.0000 in Bore , 18 Teeth, Steel, Hardened Teeth Material
Mi Item #02104943
MFR #H3518X1
Price$30.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H3518X1

1879121 Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.0000 in Bore , 18 Teeth, Steel, Hardened Teeth Material
Mi Item #02104943
MFR #H3518X1

Mfr description
H3518 X 1" SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.85/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Hub Diameter
    1.7660 in
  • Hub Projection
    0.5860 in
  • Keyway Size
    1/4 X 1/8
  • Length Through Bore  
    0.7660 in
  • Outside Diameter  
    2.3520 in
  • Pitch Diameter
    2.1590 in
  • Tooth Width
    0.169 in
  • Weight
    0.40 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Number Pitch
    35 / 3/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H3518X1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289982585
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    18
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289982585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)