Motion
0660 R 010 ON /-B6

HYDAC CORP
0660 R 010 ON /-B6

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 10 micron, 174 gpm Max Flow
Mi Item #02105132
MFR #0660 R 010 ON /-B6
Price$367.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0660 R 010 ON /-B6

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 10 micron, 174 gpm Max Flow
Mi Item #02105132
MFR #0660 R 010 ON /-B6

Mfr description
0660 R 010 ON /-B6
  • BN4HC - Low Collapse (290 psid)
  • Fiberglass, Non-Woven
  • 1, 3, 5, 10, & 20 micron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.55/each

Specifications

Dimensions

  • Element Size
    0660
  • Inside Diameter
    2.6770 in,68 mm
  • Length
    13.1000 in,332.70 mm
  • Outside Diameter
    4.5000 in,114.30 mm

Details

  • Beta Rating
    ≥1000
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Glass Fiber
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    174 gpm
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile rubber (NBR)
  • Series
    Optimicron®
  • Valve Bypass Cracking Pressure
    87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)