Motion
LERA136
5.8750 in Bore, Aluminum, Steel Material
MI ITEM #02105635
MFR #LERA136
List Price$324.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.8750 in Bore, Aluminum, Steel Material
MI ITEM #02105635
MFR #LERA136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$324.62/each for your price

Overview

Mfr description
LERA136 BEARING SEAL - LABYRINTH,

Specifications

  • Country of Origin
    USA
  • Material
    Aluminum, Steel
  • Bore Diameter
    5.8750 in
  • Duty Type
    Light duty
  • Series
    LER
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text