Motion
LER159
7.1875 in Bore, Aluminum, Steel Material, Compatible Bore: 7.1875 in
Mi Item #02105646
MFR #LER159
Price$703.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7.1875 in Bore, Aluminum, Steel Material, Compatible Bore: 7.1875 in
Mi Item #02105646
MFR #LER159

Mfr description
LERA159 BEARING SEAL - LABYRINTH,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$703.52/each

Specifications

Dimensions

  • Bore Diameter
    7.1875 in
  • Compatible Bore Diameter
    7.1875 in

Details

  • Country of Origin
    USA
  • Duty Type
    Light duty
  • Features
    Available in aluminum, steel and non-metallics, Excellence Made Standard, Manufactured for easy installation, Produced in heavy duty (ER) and light duty (LER) design, Proudly made in the USA for over 70 years, Standard Locknut, setting the industry standard, Standard design for application purposes
  • Material
    Aluminum, Steel
  • Product Type
    Bearing Seals
  • Series
    LER
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)