Motion
LER224
6.9375 in Bore, Aluminum, Steel Material, Compatible Bore: 6.9375 in
Mi Item #02105664
MFR #LER224
Price$433.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.9375 in Bore, Aluminum, Steel Material, Compatible Bore: 6.9375 in
Mi Item #02105664
MFR #LER224

Mfr description
LERA224 BEARING SEAL - LABYRINTH,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$433.96/each

Specifications

Dimensions

  • Bore Diameter
    6.9375 in
  • Compatible Bore Diameter
    6.9375 in

Details

  • Material
    Aluminum, Steel
  • Product Type
    Bearing Seals
  • Series
    LER
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)