Motion
LER53
2.9375 in Bore, Aluminum, Steel Material, Compatible Bore: 2.9375 in
Mi Item #02105679
MFR #LER53
Price$73.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.9375 in Bore, Aluminum, Steel Material, Compatible Bore: 2.9375 in
Mi Item #02105679
MFR #LER53

Mfr description
LERA53 BEARING SEAL - LABYRINTH,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.73/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Compatible Bore Diameter
    2.9375 in

Details

  • Material
    Aluminum, Steel
  • Product Type
    Bearing Seals
  • Series
    LER
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)