Motion
NAS5013ZZNR
Yoke Roller Bearing - 65 mm Bore
MI ITEM #02105754
MFR #NAS5013ZZNR
Price$626.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 65 mm Bore
MI ITEM #02105754
MFR #NAS5013ZZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$626.26/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter
    100 mm
  • Overall Width
    46 mm

Details

  • Dynamic Load Capacity
    171000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAS5013ZZNR
  • Max Rpm
    1400 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAS
  • Static Load Capacity
    284000 N

Overview

Mfr description
NAS5013ZZNR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought