Motion
3/7M825JB
PolyFlex® 89133825 Polyflex Belt - 7M Size, 3 Sections, 32.2 in Outside Length, 0.2813 in Rib Width, 0.8439 in Top Width, 32.20 in Effective Length
MI ITEM #02105830
MFR #3/7M825JB
List Price$182.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyFlex® 89133825 Polyflex Belt - 7M Size, 3 Sections, 32.2 in Outside Length, 0.2813 in Rib Width, 0.8439 in Top Width, 32.20 in Effective Length
MI ITEM #02105830
MFR #3/7M825JB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.46/each for your price

Overview

Mfr description
3/7M825JB POLYFLEX BELT
  • High Modulus Polyurethane compound resists fatigue, wear,ozone and most environmental conditions
  • It also improvesadhesion to the tensile cords
  • Precise casting method eliminates layers and overlaps forsmooth running and low vibration
  • Ribbed backing provides greater lateral stability andrelieves bending stress
  • Unique 60° angle polyurethane construction results inbetter support of the tensile section that transmits a moreeven load distribution at higher speeds in less space thanconventional v-belts
  • Recommended for use on bench type milling machines, lathedrives, woodworking and metalworking machine spindledrives, computer peripheral equipment, small blowers, etc.Available on demand as matched sets.

Specifications

  • Section Size
    7M
  • Section
    7M/JB
  • Number Of Sections
    3
  • Outside Length
    818 mm
  • Color
    Black
  • Rib Width
    0.2813 in
  • Top Width
    24 mm
  • Effective Length
    32.2 in / 818 mm
  • Thickness
    5 mm
  • Country of Origin
    USA
  • Construction Type
    Banded
  • Operating Temperature Range
    -65 to +180 °F
  • Material
    Polyurethane
  • Trade Number
    7M825JB
  • Manufacturer Upc Number
    072053263718
  • UPC_NO
    072053263718
  • Manufacturer Catalog Number
    3/7M825JB
  • Weight
    0.33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text