Motion
52211
Ball Thrust Bearing - 45 mm Bore, 90 mm OD, 45 mm Width
MI ITEM #02105961
MFR #52211
List Price$571.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - 45 mm Bore, 90 mm OD, 45 mm Width
MI ITEM #02105961
MFR #52211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$571.24/each for your price

Overview

Mfr description
52211 J BRG

Specifications

  • Bore Type
    Straight
  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Snap Ring Included
    Without Snap Ring
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Closure Type
    Open
  • Race Type
    Flat
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    70000 N
  • Max Rpm
    3000 rpm
  • Fillet Radius
    1 mm
  • Series
    522
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176062469
  • UPC_NO
    029176062469
  • Description
    52211 J BRG
  • Harmonization Code
    8482105008
  • Weight
    1.12 kg
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text