Motion
STBC382
Mi Item #02106040
MFR #STBC382
Price$8.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02106040
MFR #STBC382

Mfr description
STBC382 HOSE CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.93/each

Specifications

Dimensions

  • Maximum Diameter
    3.8700 in
  • Minimum Diameter
    3.5625 in
  • Width
    0.7500 in

Details

  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)