Motion
47068
Keyless Bushings - SD10 Series, 1.6120 in ID, 3.5400 in OD, 0.8660 in LTB
Mi Item #02106224
MFR #47068
Price$256.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD10 Series, 1.6120 in ID, 3.5400 in OD, 0.8660 in LTB
Mi Item #02106224
MFR #47068

Mfr description
B0501 50-10 SHRINK DISC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$256.86/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    2.7560 in
  • Bolt Size
    M6 x 22
  • Bore Diameter
    1.6120 in
  • Bore Size
    1.9690 in
  • Length Through Bore  
    0.8660 in
  • Outside Diameter  
    3.5400 in
  • Screw Size
    M6 x 22
  • Weight
    1.800 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    8.7 ft lb
  • Manufacturer Catalog Number
    B0501
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    1565 ft lb
  • Number Of Locking Screws
    8
  • Series
    SD10
  • UPC_NO
    662345041973
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)