Specifications
Dimensions
- Weight1.49 lbs
Details
- Chain Number60
- For Use With35TT
- Manufacturer Catalog Number096156
- Manufacturer Upc Number782475263721
- Number Of Teeth19
- UPC_NO782475263721
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)