Motion
TAF101716OH
Needle Roller Bearing - 10 mm Bore, 17 mm OD, 16 mm Width
MI ITEM #02106339
MFR #TAF101716OH
Your Price$29.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 10 mm Bore, 17 mm OD, 16 mm Width
MI ITEM #02106339
MFR #TAF101716OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.18/each(List $33.56)

Overview

Mfr description
TAF101716-OH BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    8230 N
  • Static Load Capacity
    9190 N
  • Max Rpm
    40000 rpm
  • Series
    TAF
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAF101716OH
  • Weight
    0.03 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The TAF101716OH Needle Roller Bearing features a 10 mm bore diameter, 17 mm outside diameter, 16 mm overall width, and a weight of 0.03 lb, making it suitable for light-duty assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text