Motion
TSN 515 C

SKF
TSN 515 C

Bearing Seal - Felt, 65 mm Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 65 mm , 93 mm OD, 10 mm Overall Width
Mi Item #02106367
MFR #TSN 515 C
Price$72.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 515 C

Bearing Seal - Felt, 65 mm Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 65 mm , 93 mm OD, 10 mm Overall Width
Mi Item #02106367
MFR #TSN 515 C

Mfr description
TSN 515 C SEAL FOR SPLIT HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.84/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Compatible Bore Diameter
    65 mm
  • Outside Diameter
    93 mm
  • Overall Width
    10 mm
  • Weight
    0.33 lbs
  • Width
    0.3937 in, 10 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Felt with Aluminium, Nitrile Rubber
  • Product Type
    Bearing Seals
  • Seal Material
    Felt
  • Seal Type
    Felt
  • UPC_NO
    7316570146011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)