Motion
43R100 RIV

TSUBAKI (UST)
43R100 RIV

Roller Chain - Standard Series, 43 / 1/2 in Pitch, Riveted, 1 Strand, 100 ft Length
MI ITEM #02106405
MFR #43R100 RIV
List Price$11.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
43R100 RIV

Roller Chain - Standard Series, 43 / 1/2 in Pitch, Riveted, 1 Strand, 100 ft Length
MI ITEM #02106405
MFR #43R100 RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.52/ft for your price

Overview

Mfr description
43 (37) RIVETED 100FT REEL
  • Priced by the foot, 100ft reel

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Size & Pitch
    43 / 1/2 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    100 ft
  • Inside Width
    0.134 in
  • Link Plate Height
    0.386 in
  • Link Plate Thickness
    0.039 in
  • Pin Diameter
    0.143 in
  • Number Of Links
    240/10 ft
  • Plate Height
    0.386 in
  • Plate Thickness
    0.039 in
  • Roller Diameter
    0.307 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    309 lb
  • Tensile Strength
    2120 lbs
  • Chain Number & Pitch
    43 / 1/2 in
  • Roller Width
    0.134 in
  • Weight
    0.22 lb
  • UPC_NO
    097039171597
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text