Motion
YP3240
Spur Gear, 32 DP, 20 PA, 40 Teeth, Molded Delrin
MI ITEM #02106637
MFR #YP3240
List Price$42.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 32 DP, 20 PA, 40 Teeth, Molded Delrin
MI ITEM #02106637
MFR #YP3240

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$42.50/each for your price

Overview

Mfr description
YP3240 GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
  • Styles include plain, web, web with lightening holes or spoked.
  • Change gears have consecutive numbers of teeth for a variety of ratios.
  • Boston Gear manufactures both 14-1/2° and 20°PA, involute, full depth system gears.

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    20 °
  • Face Width
    0.1880 in
  • Number Of Teeth
    40
  • Bore Diameter
    0.6100 in
  • Material
    Delrin
  • Pitch Diameter
    1.2500 in
  • Manufacturer Upc Number
    781711539972
  • UPC_NO
    781711539972
  • Weight
    1.50 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text