Motion
RSC40 LAMBDA

TSUBAKI (UST)
RSC40 LAMBDA

Roller Chain - Standard Series, 40 / 1/2 in Pitch, 10 ft Length
MI ITEM #02106662
MFR #RSC40 LAMBDA
Price$59.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RSC40 LAMBDA

Roller Chain - Standard Series, 40 / 1/2 in Pitch, 10 ft Length
MI ITEM #02106662
MFR #RSC40 LAMBDA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.96/ft

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.156 in
  • Plate Height
    0.472 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.45 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Lube Free
  • Standards Met
    ASME B29
  • UPC_NO
    097039628497
  • Working Load Capacity
    595 lb

Overview

Mfr description
40 C-LAMBDA CHAIN 100 FT REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought