Motion
RSC40-2 Conn Link

TSUBAKI (UST)
RSC40-2 Conn Link

Connecting Link - 40 / 1/2 in Pitch
Mi Item #02106665
MFR #RSC40-2 Conn Link
Price$23.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RSC40-2 Conn Link

Connecting Link - 40 / 1/2 in Pitch
Mi Item #02106665
MFR #RSC40-2 Conn Link

Mfr description
40-2 C LAMBDA CONN LINK SPRING CLIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.80/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Pin Diameter
    0.312 in
  • Plate Thickness
    0.156 in
  • Weight
    0.16 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ASME B29
  • UPC_NO
    097039835482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)