Motion
RSC50-2 LAMBDA

TSUBAKI (UST)
RSC50-2 LAMBDA

Roller Chain - Standard Series, 50 / 5/8 in Pitch, 10 ft Length
MI ITEM #02106669
MFR #RSC50-2 LAMBDA
Price$157.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RSC50-2 LAMBDA

Roller Chain - Standard Series, 50 / 5/8 in Pitch, 10 ft Length
MI ITEM #02106669
MFR #RSC50-2 LAMBDA

Mfr description
50-2 C-LAMBDA 10 FOOT BOX
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.48/ft

Specifications

Dimensions

  • Chain Overall Width
    0.365 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    0.9450 in
  • Plate Height
    0.5910 in
  • Plate Thickness
    0.0940 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Tensile Strength
    7,050 lbs
  • Weight
    1.45 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    302 °F
  • Product Type
    Roller Chain
  • Series
    Lube Free
  • Standards Met
    ASME B29
  • UPC_NO
    097039835475
  • Working Load Capacity
    1430 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)