Motion
RSC50-2 Conn Link

TSUBAKI (UST)
RSC50-2 Conn Link

Connecting Link - 50 / 5/8 in Pitch
MI ITEM #02106670
MFR #RSC50-2 Conn Link
Price$25.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RSC50-2 Conn Link

Connecting Link - 50 / 5/8 in Pitch
MI ITEM #02106670
MFR #RSC50-2 Conn Link

Mfr description
50-2 C-LAMBDA CONN LINK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.10/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Weight
    0.07 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Lambda
  • Number Of Strands
    4
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ASME B29
  • UPC_NO
    097039835512

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)