Motion
RSC50-2 Offset Link

TSUBAKI (UST)
RSC50-2 Offset Link

Offset Link - 50 / 5/8 in Pitch
MI ITEM #02106671
MFR #RSC50-2 Offset Link
Price$51.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RSC50-2 Offset Link

Offset Link - 50 / 5/8 in Pitch
MI ITEM #02106671
MFR #RSC50-2 Offset Link

Mfr description
50-2 C-LAMBDA OFFSET LK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.47/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Pin Diameter
    0.224 in
  • Plate Thickness
    0.060 in
  • Weight
    0.03 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2040
  • Standards Met
    ASME B29
  • UPC_NO
    097039835529

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)