Motion
VCW-5
VCW - Female Threaded with Male Stud Right Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24 in, With Lubrication Fitting
MI ITEM #02106716
MFR #VCW-5
Price$39.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VCW - Female Threaded with Male Stud Right Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24 in, With Lubrication Fitting
MI ITEM #02106716
MFR #VCW-5

Mfr description
VCW-5S FEMALE ROD END W/ STUD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.00/each

Specifications

Dimensions

  • Ball Diameter
    0.5937 in
  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.8750 in
  • Head Width
    0.3125 in
  • Misalignment Angle
    18 °
  • Thread Size
    5/16-24
  • Weight
    0.08 lbs

Details

  • Ball Material
    Steel
  • Grade
    Economy/General Purpose
  • Housing Material
    Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    2623 lbs
  • Rod End Type
    Female
  • Series
    VCW
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    190029051388

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)