Motion
VCW-7
VCW - Female Threaded with Male Stud Right Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20 in, Maintenance Free/Self-Lubricating
MI ITEM #02106717
MFR #VCW-7
List Price$54.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VCW - Female Threaded with Male Stud Right Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20 in, Maintenance Free/Self-Lubricating
MI ITEM #02106717
MFR #VCW-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.55/each for your price

Overview

Mfr description
VCW-7S FEMALE ROD END W/ STUD

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Grade
    Economy/General Purpose
  • Misalignment Angle
    17 °
  • Thread Type
    UNF
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    4464 lbs
  • Head Diameter
    1.1250 in
  • Head Width
    0.4062 in
  • Ball Diameter
    0.7812 in
  • Series
    VCW
  • UPC_NO
    190029051401
  • Weight
    0.18 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text