Motion
02-137300-5
02-137300-5
MI ITEM #02106754
MFR #02-137300-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-137300-5
MI ITEM #02106754
MFR #02-137300-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3525V25A17-1AA22L
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency

Specifications

  • Vane Pump Type
    Double
  • Series
    3525V
  • Displacement
    55.7 cm³/r, 80.3 cm³/r
  • Inlet Port Size
    SAE 4-Bolt Flange
  • Outlet Port Size
    SAE 4-Bolt Flange
  • Maximum Flow Rate
    25 gpm
  • Maximum Operating Pressure
    2500 psi
  • Shaft Type
    Straight Keyed
  • Mounting Type
    Flange
  • Max Rpm
    1800 rpm
  • Port Orientation
    135° Counterclockwise
  • Max Operating Temperature
    210 °F
  • Max Continuous Torque
    400 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text