Motion
1070/80/90 CVR HDW HORIZONTAL

LOVEJOY INC
1070/80/90 CVR HDW HORIZONTAL

69790405435 Grid Coupling Component - Horizontal Cover Hardware Kit, 1070, 1080, 1090 Coupling Size Code
Mi Item #02106766
MFR #1070/80/90 CVR HDW HORIZONTAL
Price$61.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1070/80/90 CVR HDW HORIZONTAL

69790405435 Grid Coupling Component - Horizontal Cover Hardware Kit, 1070, 1080, 1090 Coupling Size Code
Mi Item #02106766
MFR #1070/80/90 CVR HDW HORIZONTAL

Mfr description
1070/80/90-CVR HDWR-HZ IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.17/each

Specifications

Dimensions

  • Coupling Size Code
    1070, 1080, 1090
  • Weight
    0.19 lbs

Details

  • Color
    Silver
  • For Cover Type
    Horizontal
  • Includes
    Fasteners
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904054354
  • Product Type
    Grid Coupling Components
  • UPC_NO
    697904054354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)