Motion
1020/30/40 CVR HDWR HZ IN

LOVEJOY INC
1020/30/40 CVR HDWR HZ IN

Grid Coupling Component - Steel Material, 1020, 1030, 1040 Coupling Size Code
MI ITEM #02106768
MFR #1020/30/40 CVR HDWR HZ IN
Price$46.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1020/30/40 CVR HDWR HZ IN

Grid Coupling Component - Steel Material, 1020, 1030, 1040 Coupling Size Code
MI ITEM #02106768
MFR #1020/30/40 CVR HDWR HZ IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.26/each

Specifications

Dimensions

  • Coupling Size Code
    1020, 1030, 1040
  • Weight
    0.15 lbs

Details

  • Color
    Silver
  • For Cover Type
    Horizontal
  • Includes
    Fasteners
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904054331
  • Material
    Steel
  • Product Type
    Grid Coupling Components
  • UPC_NO
    697904054330

Overview

Mfr description
1020/30/40-CVR HDWR-HZ IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text