Motion
F 1.5E RGD W/CENTER

LOVEJOY INC
F 1.5E RGD W/CENTER

69790400162 Gear Coupling Hub - Cplg Size: 1.5, Bore Type: Rough Stock, Material: AISI 1045
Mi Item #02106769
MFR #F 1.5E RGD W/CENTER
Price$906.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 1.5E RGD W/CENTER

69790400162 Gear Coupling Hub - Cplg Size: 1.5, Bore Type: Rough Stock, Material: AISI 1045
Mi Item #02106769
MFR #F 1.5E RGD W/CENTER

Mfr description
F-1.5E-HUB RGD-W/CENTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$906.43/each

Specifications

Dimensions

  • Coupling Size Code
    1.5
  • Distance Between Shafts
    0.16 in
  • Hub Diameter
    3.9700 in
  • Length Through Bore
    1.8400 in
  • Maximum Bore
    2.8130 in
  • Sleeve Outside Diameter
    6.0000 in
  • Weight
    9.10 lbs

Details

  • Bore Type
    Rough Stock
  • Component Type
    Rigid Hub
  • Hub Material
    AISI 1045
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904001624
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    18900 in
  • UPC_NO
    697904001624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)