Overview
Mfr description
520TT85M SPLIT SEAL RING 046199
Specifications
- Seal TypeSingle-Lip Contact
- Country of OriginUS
- Type Of BearingSpherical Roller
- Sealing TypeSingle-Lip Contact
- Material046199
- UPC_NO782475778515
- SeriesSAF
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data