Overview
Mfr description
CG1A80-PS REPAIR KIT
Specifications
- SeriesCG1
- Bore Diameter80 mm
- Country of OriginUS
- Installation Instructions
- Manufacturer Catalog
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data