Motion
HF Contact Cleaner 11oz

CRC INDUSTRIES
HF Contact Cleaner 11oz

CRC Contact Cleaner - Ready-to-Use, Aerosol
Mi Item #02107093
MFR #HF Contact Cleaner 11oz
Price$30.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
HF Contact Cleaner 11oz

CRC Contact Cleaner - Ready-to-Use, Aerosol
Mi Item #02107093
MFR #HF Contact Cleaner 11oz

Mfr description
1003404 HF CONTACT CLEANER AER16OZ 11OZ
  • Zero VOC's
  • Leaves no residue
  • NSF K2 registered for use in meat and poultry plants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$30.48/each

Specifications

Dimensions

  • Boiling Point
    430°F
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -72°F
  • Shelf Life
    10 yr
  • Specific Gravity
    0.79
  • VOC Content
    97.16

Details

  • Base Type
    Petroleum Distillate
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Dielectric Strength
    45,700 V
  • Flammability
    Flammable
  • Flash Point
    204 °F
  • Form
    Aerosol Spray
  • Industry Standards Met
    NSF K2 Reg # 017400
  • KB Value
    25
  • Manufacturer Upc Number
    078254031255
  • Meets Industry Standards By
    NSF
  • Plastic Safe
    No
  • Product Types
    Contact Cleaner
  • Prop 65 Statement
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Scent
    Slight Hydrocarbon
  • UPC_NO
    078254031255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)