Motion
Lectra Clean II 15oz

CRC INDUSTRIES
Lectra Clean II 15oz

CRC Degreaser - 15 oz, Aerosol, No, Slight Hydrocarbon Scent
Mi Item #02107096
MFR #Lectra Clean II 15oz
Price$32.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Lectra Clean II 15oz

CRC Degreaser - 15 oz, Aerosol, No, Slight Hydrocarbon Scent
Mi Item #02107096
MFR #Lectra Clean II 15oz

Mfr description
1003209 DEGREASER LECTRA CLEANHD AER20OZ
  • Removes soils with no residue build-up
  • Non-chlorinated, non-conductive and non-corrosive
  • NSF K1, K2 registered for use in meat and poultry plants
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$32.85/each

Specifications

Dimensions

  • Boiling Point
    392°F
  • Container Size
    15 oz
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -121°F
  • Height
    9.25 in
  • Length
    2.63 in
  • Overall Height
    9.2500 in, 234.95 mm
  • Overall Width
    2.6300 in, 66.80 mm
  • Package Size
    15 oz, 425.24 g
  • Shelf Life
    10 yr
  • Size
    15 oz, 425.24 g
  • Specific Gravity
    0.839
  • VOC Content
    96.05
  • Weight
    1.33 lbs
  • Width
    2.63 in

Details

  • Appearance
    Clear Water-White Liquid
  • Application
    Electrical and Industrial Equipment Degreasing
  • Application Instructions
    Wipe or air pressure to facilitate drying
  • Base Type
    Petroleum Distillate
  • Capacity
    15 oz, 443.6 mL
  • Certification
    NSF K1, K2
  • Chemical Type
    Non Chlorinated
  • Cleaner Type
    Non-Chlorinated
  • Color
    Clear
  • Composition
    Non-Chlorinated Solvent
  • Concentration
    Ready-to-Use
  • Container Capacity
    15 oz, 443.6 mL
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Description
    Non-Chlorinated Heavy Duty Degreaser
  • Dielectric Strength
    42,100 V
  • Environmental Protection Standard
    Zero VOC
  • Features & Benefits
    • Removes soils with no residue build-up • Non-chlorinated, non-conductive and non-corrosive • NSF K1, K2 registered for use in meat and poultry plants • Zero VOC formula
  • Film Type
    No Film
  • Flammability
    Flammable
  • Flash Point
    185 °F
  • Food Grade
    True
  • For Use With
    Electric Motors, Fusible Disconnects, Switchgears, Transformers, Circuits, Insulators, Relays, Switches, Air Tools, Mechanical Brakes, Clutches, Chains, Bearings, Generators, Compressors, Pumps, Tools, Dies, Molds
  • Form
    Aerosol Spray
  • Formula Type
    Non-Chlorinated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254021201
  • NSF Rating
    K1, K2
  • Plastic Safe
    No
  • Product Line
    Lectra Clean II
  • Prop 65 Statement
  • Propellant
    Carbon Dioxide
  • Recommended Dilution
    Ready to Use
  • Removal Method
    Wipe or air pressure to facilitate drying
  • Residue
    No
  • Scent
    Slight Hydrocarbon
  • Solvent Free
    No
  • Standards Met
    NSF K1, NSF K2
  • Surfaces Cleaned
    Electric Motors, Switchgears, Transformers, Circuits, Insulators, Relays, Switches, Air Tools, Mechanical Brakes, Clutches, Chains, Bearings, Generators, Compressors, Pumps, Tools, Dies, Molds
  • Type
    Aerosol
  • UPC_NO
    078254021201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)