Motion
YAR 205-2F

SKF
YAR 205-2F

Ball Insert Bearing - Cylindrical Bore, 25 mm Bore Diam., 52 mm OD, 1.3438 in Width, Medium Duty, Set Screw Locking
MI ITEM #02107184
MFR #YAR 205-2F
Price$95.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 205-2F

Ball Insert Bearing - Cylindrical Bore, 25 mm Bore Diam., 52 mm OD, 1.3438 in Width, Medium Duty, Set Screw Locking
MI ITEM #02107184
MFR #YAR 205-2F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$95.28/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    34.1 mm
  • Outer Ring Width  
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    1.3438 in
  • Weight
    0.43 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Zinc Plated
  • Locking Device
    Set Screw
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    15 kN
  • Radial Static Load Capacity
    14 kN
  • Seal Type
    Contact with Flinger
  • Series
    YAR2
  • UPC_NO
    7316577030061

Overview

Mfr description
YAR 205-2F BRG (25MM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text