Motion
GX 50 F

SKF
GX 50 F

Thrust Spherical Plain Bearing - 50 mm Bore, 130 mm OD, 33 mm Inner Ring Width, Open
MI ITEM #02107309
MFR #GX 50 F
List Price$1,722.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GX 50 F

Thrust Spherical Plain Bearing - 50 mm Bore, 130 mm OD, 33 mm Inner Ring Width, Open
MI ITEM #02107309
MFR #GX 50 F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,722.03/each for your price

Overview

Mfr description
GX 50F BRG

Specifications

  • Type Of Bearing
    Thrust
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Outer Ring Width
    30.5 mm
  • Race Material
    PTFE Composite
  • Overall Width
    42.5 mm
  • Radial Static Load Capacity
    440 kN
  • Radial Dynamic Load Capacity
    275 kN
  • Operating Temperature Range
    -40 to +75 °C °F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577027139
  • UPC_NO
    7316577027139
  • Weight
    7.17 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text