Motion
SP-400 5gal

CRC INDUSTRIES
SP-400 5gal

SP-400™ Corrosion Inhibitor, 5 Gal
Mi Item #02107344
MFR #SP-400 5gal
Price$775.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
SP-400 5gal

SP-400™ Corrosion Inhibitor, 5 Gal
Mi Item #02107344
MFR #SP-400 5gal

Mfr description
1003485 CORROSION INHIBIT PAIL5GAL
  • Long term protection (up to 2 years outdoors) for all metals during shipment or extended storage
  • Firm, waxy film is highly resistant to humidity and salt spray and never becomes brittle
  • Waxy film seals out moisture completely
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$775.22/each

Specifications

Dimensions

  • Boiling Point
    302°F
  • Film Thickness
    2 Mils
  • Net Weight
    640 oz.
  • Shelf Life
    10 yr
  • Specific Gravity
    0.87
  • VOC Content
    50.17
  • Width
    11.25 in

Details

  • Appearance
    Dark Amber Viscous Liquid
  • Application
    Motors, shafts, equipment exposed to elements, outdoor storage of raw materials & finished stock.
  • Base Type
    Petroleum Sulfonate
  • Certification
    MIL-C-16173 Grade 4
  • Chemical Compound
    Stoddard Solvent
  • Color
    Yellow
  • Container Type
    Pail
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • Long term protection (up to 2 years outdoors) for all metals during shipment or extended storage • Firm, waxy film is highly resistant to humidity and salt spray and never becomes brittle • Waxy film seals out moisture completely • Easily removable film that will provide protection of all equipment subject to heat, humidity, chemicals or severely corrosive atmospheres • NSF H2 Registered •
  • Film Type
    Waxy, Dry, Transparent
  • Flammability
    Combustible
  • Flash Point
    119 °F
  • Food Grade
    Not Food Grade
  • Lubricant Film
    Dry
  • Manufacturer Upc Number
    078254032863
  • Max Operating Temperature
    175 °F
  • Min Operating Temperature
    -4 °F
  • NSF Rating
    H2 Food Grade
  • Plastic Safe
    No
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    May be removed with mineral spirits, Stoddard solvents, or Alaphatic Petroleum solvents.
  • Residue
    Yes
  • Scent
    Petroleum
  • Standards Met
    Mil-C-16173 Grade 4 (Corrosion test only)
  • UPC_NO
    078254032863
  • Working Temperature
    -4 to 175°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)