Motion
520J12

MEGADYNE
520J12

Micro V-Belt - J Belt Section:, 12 Ribs, 52 in Overall Length, V-Ribbed
Mi Item #02107385
MFR #520J12
Price$59.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
520J12

Micro V-Belt - J Belt Section:, 12 Ribs, 52 in Overall Length, V-Ribbed
Mi Item #02107385
MFR #520J12

Mfr description
520J12 MULTI-RIB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.12/each

Specifications

Dimensions

  • Overall Length
    52 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    520J12
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    12
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)