Motion
6019-2Z

SKF
6019-2Z

Radial & Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 145 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02107391
MFR #6019-2Z
Your Price$484.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6019-2Z

Radial & Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 145 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02107391
MFR #6019-2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$484.25/each(List $556.89)

Overview

Mfr description
6019 2Z

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Manufacturer Catalog Number
    6019-2Z
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6019-2Z is a 95 mm bore radial/deep groove ball bearing with a 145 mm OD and 24 mm width, double shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text