Motion
N1087
Radial/Deep Groove Ball Bearing - Straight Bore, 52 mm ID, 94 mm OD, 20 mm Width, Open, Without Snap Ring
MI ITEM #02107536
MFR #N1087
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 52 mm ID, 94 mm OD, 20 mm Width, Open, Without Snap Ring
MI ITEM #02107536
MFR #N1087

Mfr description
N1087 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    52 mm
  • Outside Diameter  
    94 mm
  • Overall Width  
    20 mm
  • Weight
    1.04 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    N1087 BRG
  • Long Description
    The N1087 is a 52 mm bore radial/deep groove ball bearing with 94 mm OD, 20 mm width, straight design, open type.
  • Manufacturer Catalog Number
    N1087
  • Manufacturer Upc Number
    085311060639
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    085311060639

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)