Motion
2213-2RS-TVH

FAG (SCHAEFFLER)
2213-2RS-TVH

Self-Aligning Ball Bearing - Straight, 65 mm ID, 120 mm OD, 31 mm Width, Double Sealed, C0
Mi Item #02107556
MFR #2213-2RS-TVH
Price$431.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2213-2RS-TVH

Self-Aligning Ball Bearing - Straight, 65 mm ID, 120 mm OD, 31 mm Width, Double Sealed, C0
Mi Item #02107556
MFR #2213-2RS-TVH

Mfr description
2213-2RS-TVH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$431.61/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    31 mm
  • Precision Rating
    Not Rated
  • Weight
    3.21 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Description
    2213-2RS-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    2213-2RS-TVH double sealed bearing with 65 mm bore, 120 mm OD, and 31 mm width for clean room use.
  • Manufacturer Catalog Number
    2213-2RS-TVH
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    31000 N
  • Radial Static Load Capacity
    12400 N
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4064327521309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)