Motion
11207-TVH
Self-Aligning Ball Bearing - Straight, 35 mm ID, 72 mm OD, 52 mm Width, Open, C0
MI ITEM #02107559
MFR #11207-TVH
Price$333.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 35 mm ID, 72 mm OD, 52 mm Width, Open, C0
MI ITEM #02107559
MFR #11207-TVH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$333.96/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    52 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    52 mm
  • Precision Rating
    Not Rated
  • Weight
    1.19 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    11207-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    11207-TVH Self-Aligning bearing with 35 mm bore, 72 mm OD, and 52 mm width for moderate loads.
  • Manufacturer Catalog Number
    11207-TVH
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    16000 N
  • Radial Static Load Capacity
    5100 N
  • Seal Type
    Open
  • Series
    112
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801183451

Overview

Mfr description
11207-TVH SELF-ALIGNING BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text